Morsoft Jumbo Bath Tissue, 1 Ply, Continuous Roll, 25 PK (Discontinued)
- Mfr # MOR M19
- Zoro # G9761999
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOR M19
Zoro #
G9761999
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
9"
Roll Length
2000 ft.
Core Dia.
3.3"
Details
Item
Bath Tissue
Roll Type
Jumbo
Series
Morsoft
Sheets per Roll
Continuous Roll
Color
White
Ply
1 Ply
Description
Morsoft Millennium Jumbo Bath Tiss,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.