Shop All Toilet Paper
Morcon Paper
Valay, Standard, 1000 Sheets, White, 36 PK
Mfr # M1000
Zoro # G4074793
product price: $56.19
/pk 36, $1.56/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Standard
- Product Series Valay
- Roll Length 4"
- Number of Sheets 1000
- Sheet Size 3.9 in x 4 in
Product Information
- Brand Morcon Paper
- MFR # M1000
- Zoro # G4074793
- UPC # 54867000680
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Size | 3.9 in x 4 in |
Sheet Width | 3.9" |
Roll Diameter | 5" |
Details
Description
Morcon Paper Mor-Soft Coreless Alternative Bath Tissue, Septic Safe, 2-Ply, White, 1000 Sheets/Roll, 36/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROVAC Vacuum Bag, 2-Ply, Disposable, 5 PK (DVP-26RP)
- BOULDER CLEAN BOULDER Valencia Orange All-Purpose Cleaner (NEW-APC-28-6CS)
- UNGER UNGER Silver 4" Replacement Scraper Blade (14421)
- TORNADO SQUEEGEE - REAR, .1875in FLAT URE, FITS (48405010)
- MORCON PAPER Morsoft, Standard, 1250 Sheets, White, 24 PK (M250)
- MORCON PAPER Morsoft, Jumbo, Continuous Sheets, White, 12 PK (MOR 29)
- MORCON PAPER Morsoft, Jumbo, Continuous Sheets, White, 12 PK (MOR 129X)
- MORCON PAPER Morsoft, Standard, 600 Sheets, White, 48 PK (MOR M600)
- MORCON PAPER Morsoft, Coreless, 2500 Sheets, White, 24 PK (M125)
- KIMBERLY-CLARK PROFESSIONAL Bathroom Tissue, Standard, 1 Ply, 1210 Sheets, White, 80 PK (05102)
- GEN Roll, White, 12 PK (G1511)
- Morcon Paper Toilet Paper