Shop All Toilet Paper
Morcon Paper
Morsoft, Jumbo, Continuous Sheets, White, 12 PK
Mfr # MOR 129X
Zoro # G4070541
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Jumbo
- Product Series Morsoft
- Roll Length 500 ft
- Number of Sheets Continuous
- Color White
Product Information
- Brand Morcon Paper
- MFR # MOR 129X
- Zoro # G4070541
- UPC # 54867000918
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 500 ft |
Sheet Width | 3.3" |
Roll Diameter | 8.5" |
Details
Description
Morcon Paper Morsoft Millennium Jumbo Bath Tissue, Septic Safe, 2-Ply, White, 550 ft, 12/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN VIKAN Green 28" Floor Squeegee (71702)
- GENUINE JOE Mop Handle, Slide On Connection, Yellow, Plastic (GJO80160)
- ZEP Commercial Fresh Scent Concentrated Cleaner and Degreaser Liquid 128 oz (ZU0567128)
- RUBBERMAID WRINGER BUCKET RED 18QT (2064907)
- MORCON PAPER Morsoft, Standard, 1250 Sheets, White, 24 PK (M250)
- MORCON PAPER Morsoft, Standard, 600 Sheets, White, 48 PK (MOR M600)
- MORCON PAPER Valay, Standard, 1000 Sheets, White, 36 PK (M1000)
- MORCON PAPER Morsoft, Jumbo, Continuous Sheets, White, 12 PK (MOR 29)
- MORCON PAPER Morsoft, Coreless, 2500 Sheets, White, 24 PK (M125)
- GEORGIA-PACIFIC Angel Soft Professional Series, Standard Core, 2 Ply, 400 Sheets, White, 60 PK (16560)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Jumbo Roll Toilet Paper, 2-Ply, White, Non-perforated, (1,000'/Roll, 12 Rolls/Case) (07805)
- Morcon Paper Toilet Paper