Shop All Toilet Paper
Morcon Paper
Morsoft, Coreless, 2500 Sheets, White, 24 PK
Mfr # M125
Zoro # G4074163
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Coreless
- Product Series Morsoft
- Roll Length 4"
- Number of Sheets 2500
- Sheet Size 3.9 in x 4 in
Product Information
- Brand Morcon Paper
- MFR # M125
- Zoro # G4074163
- UPC # 54867000451
- Country of Origin United States
- Category Toilet Paper
Dimensions
Roll Length | 4" |
Sheet Size | 3.9 in x 4 in |
Sheet Width | 3.9" |
Details
Description
Morcon Paper Mor-Soft Coreless Alternative Bath Tissue, Septic Safe, 1-Ply, White, 2500 Sheets, 24 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH & DWIGHT CO. Deodorizer Powder, w/Baking Soda, Commercial, 42.6 oz, WE (CDC84113)
- SCOTT Comfort Plus, Standard, 231 Sheets, White, 48 PK (47618)
- POLAR PLASTICS Construction Film, 10 x 100Ft, 6Mil, Black (GB106)
- NILFISK Vacuum Accessory (7-22025)
- MORCON PAPER Morsoft, Jumbo, Continuous Sheets, White, 12 PK (MOR 29)
- MORCON PAPER Morsoft, Standard, 600 Sheets, White, 48 PK (MOR M600)
- MORCON PAPER Morsoft, Jumbo, Continuous Sheets, White, 12 PK (MOR 129X)
- MORCON PAPER Morsoft, Standard, 1250 Sheets, White, 24 PK (M250)
- MORCON PAPER Valay, Standard, 1000 Sheets, White, 36 PK (M1000)
- SOFPULL Bathroom Tissue, White, 6 PK (GPC19510)
- SCOTT Standard, 1000 Sheets, White, 40 PK (KCC 20032)
- Morcon Paper Toilet Paper