Morcon Tissue
Case, White, 12 PK
Mfr # VT110
Zoro # G7515097
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toilet Paper Type Case
- Roll Length 750 ft
- Weight 15 lbs
- Width 3.25 in
- Length 750 ft
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Degreaser, Concentrated, 55 Gallon Drum (83755)
- TANIS BRUSH Brush, Scratch, Plastic HandleHorseHair, 5-3/4 in L Handle, 1-1/2 in L Brush, Plastic (00034)
- TIDE Cleaners & Detergents, Spray Bottle, Light Scent, 6 PK (76533)
- UNISAN 1.25 in Looped-End Wet Mop, White, Cotton, PK12, UNS 4032C (UNS 4032C)
- TORK Tork Advanced TM6130S Toilet Paper, 2 Ply, 48 x 500 per Case, White (TM6130S)
- SCOTT Scott Toilet Paper 12Ct (07805)
- WINDSOFT Roll, 500 Sheets, White, 96 PK (WIN2240B)
- GEORGIA-PACIFIC Envision, Standard Core, 2 Ply, 1000 Sheets, White, 48 PK (19448/01)
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 80 PK (18280/01)
- GEORGIA-PACIFIC Preference, Standard Core, 2 Ply, 550 Sheets, White, 40 PK (18240/01)
- TORK Tork OptiCore® Mid-size Toilet Paper Roll White T11, Advanced, 2-ply, 36 x 865 sheets, 162090 (162090)
- Morcon Tissue Toilet Paper