
Morsoft Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, White (Discontinued)
- Mfr # 300WI
- Zoro # G203666222
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300WI
Zoro #
G203666222
UPC #
-
Country of Origin
United States
Dimensions
Roll Width
7.5 in
Sheet Width
7.5 in
Sheet Length
800 ft
Roll Dia.
7.5"
Roll Length
800 ft
Core Dia.
2"
Details
Paper Towel Type
Hardwound
Item
Paper Towels
Color
White
Product Series
Morsoft
Number of Sheets
Continuous Roll
Ply
1
Uses Dispenser
I-Notch Dispensers
Material
Paper
Container Type
Roll
Features
I-Notch
Application
General Purpose; Hand Washing; Washrooms
Scent
Unscented
Description
Our high capacity 800 foot controlled roll towel reduces maintenance and offers the quality and strength needed to provide a satisfactory hand drying experience. Ideal for high traffic areas such as schools, universities, stadiums, and festivals, the controlled roll towel offers a slower dispensing time, which has been proven to reduce waste, which translates to cost savings for your business.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.