Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morcon Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK 300RI

Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Kraft, 6 PK (Discontinued)

  • Mfr # 300RI
  • Zoro # G003666019
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300RI
Zoro #
G003666019
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
7.5 in
Sheet Length
800 ft
Roll Dia.
7.5"
Roll Length
800 ft
Core Dia.
2"

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Kraft
Number of Sheets
Continuous Roll
Ply
1
Uses Dispenser
I-Notch Dispensers
Container Type
Roll
Material
Paper
Application
General Purpose; Hand Washing; Washrooms
Features
I-Notch
Scent
Unscented

Description

Our high capacity 800 foot controlled roll towel reduces maintenance and offers the quality and strength needed to provide a satisfactory hand drying experience. Ideal for high traffic areas such as schools, universities, stadiums, and festivals, the controlled roll towel offers a slower dispensing time, which has been proven to reduce waste, which translates to cost savings for your business.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.