This item is Discontinued.

Morcon Morsoft Dispenser Napkins, 1-Ply, 11.5 x 13, Kraft, PK6000 1213K

Morsoft Dispenser Napkins, 1-Ply, 11.5 x 13, Kraft, PK6000 (Discontinued)

  • Mfr # 1213K
  • Zoro # G203665973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1213K
Zoro #
G203665973
UPC #
-
Country of Origin
United States

Dimensions

Napkin Folded Dimensions
6.5"W x5"D
Folded Dimensions
6.5"W x5"D
Width
11.5"
Depth
13"

Details

Item
Napkins
Napkin Color
Kraft
Napkin Fold Type
Dispenser
Material
Paper
Packs per Case
6000
Ply
1
Weight
22 lbs
Includes
(24) Packs of 250 Napkins

Description

Minimize waste and satisfy your customers needs with Morsoft Dispenser Napkins. Ideal for use in limited-service restaurants, ice cream shops, pizzerias, and other take-out operations or delis. An economical alternative to full size napkins, these napkins not only take up minimal table space but provide easy access for customers. They also meet EPA guidelines for minimum post-consumer content.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.