Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morcon Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, Kraft, 6 PK 6700R

Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 700 ft, Kraft, 6 PK (Discontinued)

  • Mfr # 6700R
  • Zoro # G003665999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6700R
Zoro #
G003665999
UPC #
-
Country of Origin
United States

Dimensions

Sheet Width
8 in
Sheet Length
700 ft
Roll Dia.
8"
Roll Length
700 ft
Core Dia.
2"

Details

Paper Towel Type
Hardwound
Item
Paper Towels
Color
Kraft
Number of Sheets
Continuous Roll
Ply
1
Material
Paper
Container Type
Roll
Application
General Purpose
Scent
Unscented

Description

Morcon's Universal Roll Towels combine high performance and value, making them the perfect choice for commercial, food service, and industrial market segments. These budget-friendly towels may be used for hand drying or general purpose cleaning. Smooth, non-abrasive paper is safe to use on most surfaces. Made entirely from recycled fiber and surpassing the EPA's guidelines for minimum post-consumer content at 40%, these hard wound towels are sure to enhance your businesses' image.


  • •A budget friendly option.
  • •May be used for either hand-drying or general purpose cleaning.
  • •A perfect choice for commercial, food service, and industrial market segments.
  • •Meets EPA standards for recycled material.
  • •Compatible with Universal 8" towel dispensers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.