Morcon Tissue

Roll, 1200 Sheets, White, 12 PK


product price: $66.99
/pk 12, $5.58/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Toilet Paper Type Roll
  • Roll Length 1,200 ft
  • Number of Sheets 1200
  • Color White
  • For Use With Small Core Tissue Dispensers
See all product information

Product Information

Dimensions

Roll Length 1,200 ft
Sheet Width 3.3"
Roll Diameter 9"
Core Size 1"

Details

Item Tissues
Toilet Paper Type Roll
Number of Sheets 1200
Color White
For Use With Small Core Tissue Dispensers
Tissue Type Toilet
Number of Plies 2

Description

Morcon's specialty small core bath tissues offers users premium quality, softness and durability for at-home comfort in away-from-home environments. Due to its high capacity, these rolls decrease waste by requiring less frequent refills and featuring a smaller core size. These absorbent tissue products are perfect for commercial buildings, sports stadiums, and restaurants, enhancing your business’ image and keeping your janitorial costs down.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.