Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morcon Valay Controlled Towel Dispenser, Y-Notch, 12.3 x 9.3 x 15.9, Black Y2500

Valay Controlled Towel Dispenser, Y-Notch, 12.3 x 9.3 x 15.9, Black (Discontinued)

  • Mfr # Y2500
  • Zoro # G803665960
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Y2500
Zoro #
G803665960
UPC #
73286647092
Country of Origin
United States

Dimensions

Paper Towel Width
12.3"
Width
12.3"
Height
15.9"
Dispenser Height
36 in
Size
8"
Dispenser Depth
9.3 in
Depth
9.3"

Details

Item
Paper Towel Dispenser
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
One 8" Roll
Finish
Stainless Steel
Features
Y Notch
Type
Roll Towel Dispenser
Dispenser Color
Black
Capacity
One 8" Roll
For Use With
400WI; 400RI
Compatible Mfg. Model Number
400WI; 400RI

Description

Controlled roll dispensers are ideal when you are looking to "portion control" your paper towel usage. This paper towel dispenser delivers hassle-free maintenance with at-a-glance refill monitoring, paper roll index for easy loading and a stub roll feature. Reduce waste and save money with hygienic, one-at-time dispensing. The locking cover prevents pilferage. Its design is quick to load and service.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.