Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Morcon Valay Hardwound Towel Dispenser, 11.75" x 14" x 8.5", Black VT1008

Valay Hardwound Towel Dispenser, 11.75" x 14" x 8.5", Black (Discontinued)

  • Mfr # VT1008
  • Zoro # G4059025
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT1008
Zoro #
G4059025
UPC #
54867001311
Country of Origin
United States

Dimensions

Dispenser Depth
8.5 in
Dispenser Height
14 in
Height
14"
Depth
8.5"
Width
11.75 in
For Roll Size
8"

Details

Item
Paper Towel Dispenser
Paper Towel Type
Roll
Product Series
Valay
Dispenser Material
Plastic
Color
Black
Dispenser Color
Black
Type
Roll Towel Dispenser
Finish
Stainless Steel
Warranty
Yes, Against Manufacturer's Defects

Description

Morcon Paper Valay Hardwound Towel Dispenser, 11.75" x 14" x 8.5", Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.