
Valay Hardwound Towel Dispenser, 13 1/4 x 14 1/4 x 9, Black
Mfr # VT1010
Zoro # G4059174
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Dispenser Operation
Tear-Off
Paper Towel Type
Hardwound
Product Series
Valay
Dispenser Material
Plastic
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1010
Zoro #
G4059174
UPC #
548670001441
Country of Origin
United States
Dimensions
Height
14.25"
Width
13.25 in
Dispenser Depth
9 in
Depth
9"
Dispenser Height
14.25 in
For Roll Size
10"
Details
Item
Paper Towel Dispenser
Dispenser Operation
Tear-Off
Paper Towel Type
Hardwound
Product Series
Valay
Dispenser Material
Plastic
Color
Black
Dispenser Capacity
(1) Roll
Warranty
Yes, 1-Year Against Manufacturing Defects
Dispenser Color
Black
Capacity
One 800 ft Roll
Type
Roll Towel Dispenser
For Use With
10" Roll Towels
Description
Morcon Paper Valay Hardwound Towel Dispenser, 13 1/4 x 14 1/4 x 9, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.