Shop MORCON
See all product information
Create Account
Valay Multi-Fold Towels, 1-Ply, 9.05 x 9.25, White, 250 Towels, 16PK
Mfr # VT1106
Zoro # G610997544
product price:Â
$
30.89
/pk 16, $1.93/ea
Key Features
Sheet Length
9.05 in
Number of Sheets
250
Material
Paper
Ply
1
Sheet Width
9.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT1106
- Zoro #
- G610997544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sheet Length
- 9.05 in
- Sheet Width
- 9.25 in
Details
- Paper Towel Type
- Multi-Fold
- Item
- Paper Towels
- Number of Sheets
- 250
- Material
- Paper
- Ply
- 1
- Color
- White
Description
These folded towels are ideal for busy restrooms, breakrooms or restaurant settings. Multi-Fold style enables quick easy-grab and dispensing. Standard sizing ensures hassle-free restocking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.