
Valay Nap Interfolded Napkin Dispenser, 6.25 x 8 x 6.5, Black (Discontinued)
- Mfr # NT111EA
- Zoro # G4583650
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
NT111EA
Zoro #
G4583650
UPC #
54867001328
Country of Origin
China
Dimensions
Dispenser Width
6.5 in
Dispenser Height
6.3 in
Dispenser Depth
8.4 in
Details
Item
Napkin Dispensers
Napkin Fold Type
Interfold
Dispenser Material
Plastic
Dispenser Color
Black
Dispenser Mounting
Tabletop
Dispenser Operation
Pull
Product Series
Valay
Use Napkin Number
Interfolded Napkins
Description
Morcon Paper Valay Nap Interfolded Napkin Dispenser, 6.25 x 8 x 6.5, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.