
Valay Plastic Mini Jumbo Bath Tissue Dispenser, Two Rolls, 9.75 x 15.87 x 5.25, Black
Mfr # VT1003
Zoro # G505731697
product price: $34.79
/eaKey Features
Dispenser Product Grouping
Universal Jumbo Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Jumbo Rolls
Dispenser Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VT1003
Zoro #
G505731697
UPC #
54867001625
Country of Origin
United States
Dimensions
For Max. Roll Dia.
7.5"
Width
9.75"
Height
5.25"
Depth
15.87"
Dispenser Height
3 in
Dispenser Width
3.7 in
Dispenser Depth
3.63 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Universal Jumbo Roll
Toilet Roll Type
Twin Roll
Dispenser Configuration
Horizontal Double Roll
Roll Capacity
2 Jumbo Rolls
Dispenser Material
Plastic
Color
Black
Product Series
Valay
Capacity
Holds Two Mini Jumbo Tissue Rolls
For Use With
VT110
Compatible Mfg. Model Number
VT110
Description
This high capacity mini jumbo roll bath tissue dispenser features up to 1,500 feet of capacity! Designed for use with VT110 premium mini jumbo roll bath tissue, the VT1003 mini jumbo bath tissue dispenser has a dual roll system for high-traffic environments. A great space saving solution for any facility with limited space. This dispenser is easy to load and reload.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.