Zoro Homepage

Police Security MORF Removable R230 2 in 1 Removeable Rechargeable Headlamp

  • Mfr # 98575

  • Zoro # G305445596


product price: $29.99
/ea

Key Features

Flashlight Battery Type
Rechargeable 702025 & AAA
Includes
3AAA Batteries
Lumens
38-230
Batteries Included
Yes
Casing Material
92% plastic . 2% rubber, 3% Alum, 3% steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98575
Zoro #
G305445596
UPC #
704673985755
Country of Origin
China

Dimensions

Length
1.75"
Width
1.61 in
Lens Diameter
1.42 in

Details

Flashlight Battery Type
Rechargeable 702025 & AAA
Includes
3AAA Batteries
Lumens
38-230
Batteries Included
Yes
Casing Material
92% plastic . 2% rubber, 3% Alum, 3% steel
Run Time on High Setting
3-6 Hours
Material
92% plastic . 2% rubber, 3% Alum, 3% steel
Weight with Batteries
.62 lbs.
Beam Distance
14-42 Meters
Color
Black
Lumens Range
90-230
Features
Docked: LED/COB, Undocked: LED/COB, Mount: On/Off; IPX7 Waterproof
Run Time on Low Setting
6 Hrs
Water Proof/Resistant
Ipx7, Waterproof
Number Of Batteries
4

Description

MORF® Removable R230 2 in 1 Removeable Rechargeable Headlamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.