Shop MORFLEXX
See all product information
Create Account
Sashco Sealant, Beige, 4 to 5 Days Curing, 40 to 90 deg F, 10.5 oz, Cartridge
- Mfr # 15010
- Zoro # G414657774
product price:Â
$
16.19
/ea
Sold in multiples of 12 for
$194.28
Key Features
Series
Sashco
Container Type
Cartridge
Color
Beige
Adhesive Grouping
Sealant
Application
Metal Mortar Plastic Stone Stucco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15010
- Zoro #
- G414657774
- UPC #
- 31525150109
- Country of Origin
- United States
Dimensions
- Container Size
- 10.5 oz
Details
- Series
- Sashco
- Container Type
- Cartridge
- Color
- Beige
- Adhesive Grouping
- Sealant
- Application
- Metal Mortar Plastic Stone Stucco
- Working Time
- 30 min
- Full Cure Time
- 4 to 5 Days
- Item
- Sealant
Description
Use on brick, stone, stucco, concrete and other masonry surfaces, even when sealing against wood. Repairs interior and exterior cracks and gaps. Extreme elasticity to handle movement. Looks like Mortar but stretches like rubber. Will span up to a 3 in gap, paintable sandy texture to blend in. Cleans up with soap and water. Surface application range of 40 to 90 deg F. Service temperature range from -30 to 250 deg F.
Restrictions
WARNING:
This product can expose you to chemicals including Ethyl acrylate,
which is known to the State of California to cause cancer, and Ethylene glycol (ingested),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.