Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hammer, 3,000 bpm, Round, Bare Tool

  • Mfr # 5100

  • Zoro # G316113989


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Steel
Features
Heat Treated for Longer Life
Lock-Off Switch
No
Power Source
Air powered
Vibration Level
0.5 ft/sq sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5100
Zoro #
G316113989
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
Stroke Length
1/2 in
Air Inlet Connection Size
1/4 in
Shank Size
0.5 in
Air Inlet Size
3/8 NPTM
Min. Hose Size
3/8 in

Details

Handle Material
Steel
Features
Heat Treated for Longer Life
Lock-Off Switch
No
Power Source
Air powered
Vibration Level
0.5 ft/sq sec
Number of Pieces
1
Housing Material
Steel
Standards
HVAC
Duty
Heavy Duty
Number of Speed Settings
Continuously
Handle Type
Pistol Grip
Tool Weight
6 lb
Air Consumption
3 cfm
Lock-On Switch
No
Throttle Type
Lever
Material Application
16 ga. Sheet metal
Dust Management
none
Shank Shape
Round
Air Pressure
70 psi
Anti-Vibration Technology
No
Item
Air Hammer
Hammer Type
Pounding
Air Inlet Gender
Female
Kit Contents
Bare Tool
Blows per Minute
3,000 bpm
Air Inlet Type
NPT
Sound Level
130 dB
Exhaust Location
Top

Description

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 1/2 in, Air Inlet Size 3/8 NPTM, Kit Contents Bare Tool, Blows per Minute 3,000 bpm, Shank Size 0.5 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Not Applicable, Power Source Air powered, Air Consumption 3 cfm, Air Pressure 70 psi, Exhaust Location Top, Min. Hose Size 3/8 in, Material Application 16 ga. Sheet metal, Lock-Off Switch No, Lock-On Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.