Zoro Homepage

Air Hammer, 3,000 bpm, Round, Bare Tool

  • Mfr # 5200

  • Zoro # G116114117


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Air Inlet Connection Size
1/4 in
Power Source
Air powered
Min. Hose Size
3/8 in
Handle Type
In-line
Vibration Level
0.5 ft/sq sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5200
Zoro #
G116114117
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Connection Size
1/4 in
Min. Hose Size
3/8 in
Air Inlet Size
3/8 NPTM
Overall Length
12 in
Shank Size
0.5 in
Stroke Length
1/2 in

Details

Power Source
Air powered
Handle Type
In-line
Vibration Level
0.5 ft/sq sec
Lock-On Switch
No
Exhaust Location
Top
Tool Weight
6 lb
Anti-Vibration Technology
No
Housing Material
Steel
Lock-Off Switch
No
Features
Heat Treated for Longer Life
Number of Pieces
1
Standards
HVAC
Blows per Minute
3,000 bpm
Sound Level
130 dB
Air Consumption
3 cfm
Dust Management
none
Hammer Type
Pounding
Material Application
16 ga. Sheet metal
Air Pressure
70 psi
Air Inlet Gender
Female
Throttle Type
Lever
Shank Shape
Round
Number of Speed Settings
Continuously
Item
Air Hammer
Handle Material
Steel
Air Inlet Type
NPT
Duty
Heavy Duty
Kit Contents
Bare Tool

Description

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 1/2 in, Air Inlet Size 3/8 NPTM, Kit Contents Bare Tool, Blows per Minute 3,000 bpm, Shank Size 0.5 in, Air Inlet Gender Female, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Not Applicable, Power Source Air powered, Air Consumption 3 cfm, Air Pressure 70 psi, Exhaust Location Top, Min. Hose Size 3/8 in, Material Application 16 ga. Sheet metal, Lock-Off Switch No, Lock-On Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.