Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hammer, 3,000 bpm, Round, Bare Tool

  • Mfr # 5300

  • Zoro # G216114116


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Lock-Off Switch
No
Throttle Type
Lever
Air Inlet Size
3/8 NPTM
Duty
Heavy Duty
Features
Heat Treated for Longer Life
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5300
Zoro #
G216114116
UPC #
-
Country of Origin
United States

Dimensions

Air Inlet Size
3/8 NPTM
Min. Hose Size
3/8 in
Overall Length
12 in
Air Inlet Connection Size
1/4 in
Stroke Length
1/2 in
Shank Size
0.5 in

Details

Lock-Off Switch
No
Throttle Type
Lever
Duty
Heavy Duty
Features
Heat Treated for Longer Life
Lock-On Switch
No
Material Application
16 ga. Sheet metal
Tool Weight
6 lb
Hammer Type
Pounding
Housing Material
Steel
Anti-Vibration Technology
No
Air Consumption
3 cfm
Vibration Level
0.5 ft/sq sec
Standards
HVAC
Handle Material
Steel
Exhaust Location
Top
Number of Pieces
1
Sound Level
130 dB
Handle Type
In-line
Air Pressure
70 psi
Dust Management
none
Blows per Minute
3,000 bpm
Air Inlet Type
NPT
Kit Contents
Bare Tool
Air Inlet Gender
Female
Power Source
Air powered
Shank Shape
Round
Number of Speed Settings
Continuously
Item
Air Hammer

Description

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 1/2 in, Air Inlet Size 3/8 NPTM, Kit Contents Bare Tool, Blows per Minute 3,000 bpm, Shank Size 0.5 in, Air Inlet Gender Male, Air Inlet Type NPT, Air Inlet Connection Size 1/4 in, Compatible Collar Shape Not Applicable, Power Source Air powered, Air Consumption 3 cfm, Air Pressure 70 psi, Exhaust Location Top, Min. Hose Size 3/8 in, Material Application 16 ga. Sheet metal, Lock-Off Switch No, Lock-On Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.