Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Hammer, 3,000 bpm, Round, Bare Tool

  • Mfr # 5400

  • Zoro # G316114115


product price: $1,369.99
/ea
Free Shipping & Returns

Key Features

Shank Size
1 in
Duty
Heavy Duty
Tool Weight
12 lb
Sound Level
130 dB
Material Application
22 ga. Sheet metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5400
Zoro #
G316114115
UPC #
-
Country of Origin
United States

Dimensions

Shank Size
1 in
Overall Length
11 in
Stroke Length
1/2 in

Details

Duty
Heavy Duty
Tool Weight
12 lb
Sound Level
130 dB
Material Application
22 ga. Sheet metal
Anti-Vibration Technology
No
Power Source
corded
Kit Contents
Bare Tool
Dust Sealed Switch
Yes
Handle Material
Aluminum
Vibration Level
0.5 ft/sq sec
Hammer Type
Pounding
Housing Material
Aluminum
Shank Shape
Round
Blows per Minute
3,000 bpm
Item
Air Hammer
Number of Pieces
2
Throttle Type
Outside trigger
Lock-Off Switch
No
Standards
HVAC
Number of Speed Settings
Continuously
Lock-On Switch
No
Features
Heat Treated for Longer Life

Description

Air Hammer, Duty Heavy Duty, Shank Shape Round, Stroke Length 1/2 in, Air Inlet Size Not Applicable, Kit Contents Bare Tool, Blows per Minute 3,000 bpm, Shank Size 1 in, Air Inlet Gender Not Applicable, Air Inlet Type Not Applicable, Air Inlet Connection Size Not Applicable, Compatible Collar Shape Not Applicable, Power Source corded, Air Consumption Not Applicable, Air Pressure Not Applicable, Exhaust Location Not Applicable, Min. Hose Size Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.