Zoro Homepage
This item is Discontinued.
Morning Pride Fire Helmet, Green, Modern HDO

Fire Helmet, Green, Modern (Discontinued)

  • Mfr # HDO
  • Zoro # G0167797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDO
Zoro #
G0167797
UPC #
-
Country of Origin
Unknown

Dimensions

Fits Hat Size
6 to 9-1/2

Details

Item
Fire Helmet
Suspension
8 pt Ratchet
Shell Material
FYR-Glass Shell
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Green
Includes
Cotton Ear Covers, Clear APEC Hi Temp Faceshield, Indura Cotton Headband Ratchet Cover
Standards
NFPA 1971, Current Edition
Style
Modern

Description

Fire Helmet, Modern, Green, FYR-Glass Shell Shell Material, Fits Hat Size 6 to 9-1/2, Nomex(R) Quick Release and Postman Slide Chin Strap, 8 pt Ratchet Suspension, Includes Cotton Ear Covers, Clear APEC Hi Temp Faceshield, Indura Cotton Headband Ratchet Cover, Standards NFPA 1971, Current Edition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.