Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Morning Pride Turnout Coat, Yellow, Nomex(R)/Stedair 3000, S LTO-240D

Turnout Coat, Yellow, Nomex(R)/Stedair 3000, S (Discontinued)

  • Mfr # LTO-240D
  • Zoro # G0166957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LTO-240D
Zoro #
G0166957
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Length
29 to 35 in

Details

Item
Turnout Coat
Color
Yellow
Standards
NFPA 1971, Current Edition
Material
Nomex(R)/Stedair 3000
Lining Material
Aralite/Nomex(R) Facecloth
Closure Type
Zipper/Hook-and-Loop

Description

Turnout Coat, Size S, Yellow, Fits Chest Size 38 in, Length 29 to 35 in, Material Nomex(R)/Stedair 3000, Lining Material Aralite/Nomex(R) Facecloth, Zipper/Hook-and-Loop Closure Type, Standards NFPA 1971, Current Edition

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.