Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LTO-240D
Zoro #
G0167176
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Fits Waist Size
36"
Trim Width
2"
Details
Item
Turnout Pants
Inseam
30"
Color
Black
Lining Material
Aralite/Nomex(R) Facecloth
Standards
NFPA 1971, Current Edition
Trim Color
Red/Orange
Includes
Dyna-Fit Suspenders
Trim Material
Scotchlite(TM) Reflective
Description
Turnout Pants, Size M, Fits Waist Size 36 In., Inseam 30 In., Black, Trim Color Red/Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Aralite/Nomex(R) Facecloth, Closure Type Hook-and-Loop, Pockets (2) 10 x 10 x 2 In. Pockets, Includes Dyna-Fit Suspenders, Standards NFPA 1971, Current Edition
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.