200 Watt Masticating Slow Juicer for Vegetables and Fruit
- Mfr # 750124757M
- Zoro # G022980622
product price:Â
$
49.15
/ea
Key Features
Length
8.50 in
Width
7.50 in
Height
17.50 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750124757M
- Zoro #
- G022980622
- UPC #
- 198168389522
- Country of Origin
- China
- Item
- Masticating Slow Juicer
- Color
- Silver
Dimensions
- Length
- 8.50 in
- Width
- 7.50 in
- Height
- 17.50 in
Description
The moRollio 200 Watt Masticating Slow Juicer delivers powerful, nutrient-rich juice with its 200W motor and 45 RPM cold press technology. Featuring a sleek stainless steel design, it gently extracts juice from fruits and vegetables while preserving vitamins, and flavor. Built for performance, this juicer combines power and precision to deliver smooth, fresh results every time. Perfect for everyday use, this 120V juicer includes an 800ML juice cup, cleaning brush, and a reverse button to prevent clogs and ensure easy operation. Quiet, efficient, and simple to maintain, the moRollio Juicer makes it effortless to enjoy healthy, homemade juice every day.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.