
17025 25 x 4.5015 In. Ds2 Front Tires
Mfr # M28-17025
Zoro # G416346553
product price: $328.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-17025
Zoro #
G416346553
UPC #
-
Country of Origin
China
Description
Featuring an aircraft-inspired tread design Moroso DS2 front tires offer minimal rolling resistance under acceleration and a broad footprint during braking for increased track contact. The innovative tread design also reduces unsprung weight and increases high-speed stability. DS-2s are made from four-ply nylon have a high strength bead for excellent durability. Features Tire Size - 25 x 4.50-15 in. Wheel Diameter - 15 in. Sidewall Style - Solid white letters Tire Construction - Bias-ply Tire Diameter - 25 in. Tread Width - 4.50 in. Minimum Recommended Wheel Width - 3.50 in. Maximum Recommended Wheel Width - 5 in. Tire Type - Competition
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.