
17050 5.50 x 15 Drag Special Front Tires
Mfr # M28-17050
Zoro # G516346552
product price: $328.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-17050
Zoro #
G516346552
UPC #
-
Country of Origin
China
Description
Moroso Drag Special front tires feature tubeless tire construction and a two-ply nylon cord to reduce unsprung weight. The high cord angle combined with a unique tread design reduces rolling resistance for increased speeds while their shallow tread depth increases stability at high speeds. Lastly a stronger mounting bead withstands higher pressures when adjusting for roll-out. Features Tire Size - 5.50-15 Wheel Diameter - 15 in. Sidewall Style - Blackwall Tire Construction - Bias-ply Tire Diameter - 25.20 in. Tread Width - 3.50 in. Minimum Recommended Wheel Width - 3.50 in. Maximum Recommended Wheel Width - 4 in. Tire Type - Competition
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.