This item is Discontinued.

Moroso 20412 8 in. Oil Pan Street Strip M28-20412

20412 8 in. Oil Pan Street Strip (Discontinued)

  • Mfr # M28-20412
  • Zoro # G916322217
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-20412
Zoro #
G916322217
UPC #
-
Country of Origin
China

Description

The Moroso performance products was the first company to manufacture racing oil pans with deep and kicked out sumps thereby solving the lubrication problems of countless racers. While different types of automated machinery is used to make the individual components Moroso oil pans are precision welded one at a time by skilled craftsmen who take pride in their work. All Moroso oil pans and oiling components are engineered to be fully compatible with one another. This allows engine builders to select the best combination of equipment to suit their particular needs. It also eliminates the problems that often occur when using components from different manufacturers. Moroso offers a wide variety of oiling system accessories including Oil Pumps Pickups Windage Trays And Screens Crankshaft Scrapers Tanks Breathers Fittings Filters Drive Kits Oil Pre-heaters And Accumulators. Each is designed developed and tested to work together as an integrated system with our oil pans. Features Clears Rear Steer Center Links In GM A-Body Cars Rear Sump Has Been Shortened 1.25 in. For Additional Cross Member Clearance Trap Door Baffle For Improved Oil Control Notched Pan Rails Accept Strokes Up To 4.50 in. With Most Aluminum Rods Compatible With Most Starter Flywheel Combinations Specifications Recommended Use - Street Strip Finish - Zinc Plated Color - Silver Material - Steel Capacity - 6 Quart Depth - 8 in. Sump Position - Rear Sump Style - Wet Baffled Dipstick Provision Kicked Out Applications 1965-1975 Chevrolet 1965-1975 GMC 1969-1974 Iso Grifo

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.