20502 8 in. Oil Pan Street Strip

  • Mfr # M28-20502

  • Zoro # G016322193


original price:  $495.99 , new price: $446.99 , 9 percent off
new price:  $446.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M28-20502
Zoro #
G016322193
UPC #
-
Country of Origin
China

Description

The Moroso performance products was the first company to manufacture racing oil pans with deep and kicked out sumps thereby solving the lubrication problems of countless racers. While different types of automated machinery is used to make the individual components Moroso oil pans are precision welded one at a time by skilled craftsmen who take pride in their work. All Moroso oil pans and oiling components are engineered to be fully compatible with one another. This allows engine builders to select the best combination of equipment to suit their particular needs. It also eliminates the problems that often occur when using components from different manufacturers. Moroso offers a wide variety of oiling system accessories including Oil Pumps Pickups Windage Trays And Screens Crankshaft Scrapers Tanks Breathers Fittings Filters Drive Kits Oil Pre-heaters And Accumulators. Each is designed developed and tested to work together as an integrated system with our oil pans. Features Kicked Out Sump Oil Retention Baffle Compatible With Most Starter Flywheel Combinations Includes Universal Dipstick Kit Specifications Recommended Use - Street Strip Finish - Zinc Plated Color - Silver Material - Steel Capacity - 7 Quart Depth - 8 in. Sump Position - Front Sump Style - Wet Baffled - Yes Dipstick Provision Kicked Out Rear Main Seal Style - 4 Piece Fits For Various Make And Model

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.