
21049 Oil Pan Drag Racing
Mfr # M28-21049
Zoro # G016322209
product price: $855.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-21049
Zoro #
G016322209
UPC #
-
Country of Origin
China
Description
The Moroso performance products was the first company to manufacture racing oil pans with deep and kicked out sumps thereby solving the lubrication problems of countless racers. While different types of automated machinery is used to make the individual components Moroso oil pans are precision welded one at a time by skilled craftsmen who take pride in their work. All Moroso oil pans and oiling components are engineered to be fully compatible with one another. This allows engine builders to select the best combination of equipment to suit their particular needs. It also eliminates the problems that often occur when using components from different manufacturers. Moroso offers a wide variety of oiling system accessories including Oil Pumps Pickups Windage Trays And Screens Crankshaft Scrapers Tanks Breathers Fittings Filters Drive Kits Oil Pre-heaters And Accumulators. Each is designed developed and tested to work together as an integrated system with our oil pans. Features Core Based Oil Pan Utilizing Stock Pan Rail Bolt Pattern Passenger Side Kick Out For Horsepower Savings 8 in. Rear Depth 5 in. Front Depth With Louvered Steel Tray Directional Baffle Across Front Of Pan To Direct Oil To Sump For Oil Control Under Hard Acceleration Specifications Recommended Use - Drag Race Finish - Zinc Plated Color - Silver Material - Steel Capacity - 6 Quart Depth - 5 in. Front 8 in. Rear Sump Position - Rear Sump Style - Wet Baffled Dipstick Provision Kicked Out Kicked Out Position - Passenger Side Fits For Various make And Model
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.