Zoro Homepage

22134 Chevy Small Block Oil Pump

  • Mfr # M28-22134

  • Zoro # G116322581


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-22134
Zoro #
G116322581
UPC #
-
Country of Origin
China

Description

The Moroso oil pans and oiling components are engineered to be fully compatible with one another. This allows engine builders to select the best combination of equipment to suit their particular needs. It also eliminates the problems that often occur when using components from different manufacturers. Moroso offers a wide variety of oiling system accessories including oil pumps pickups windage trays and screens crankshaft scrapers tanks breathers fittings filters drive kits oil pre-heaters and accumulators. Each is designed developed and tested to work together as an integrated system with our oil pans. Features Pick Up Orientation Ensures 0.25 in. Clearance From Pick Up To Bottom Of Any Moroso Oil Pan Oil Pump Is Not Modified Internally Package Includes The Moroso Pick Up Welded To The Oil Pump For A Simple Bolt On Installation Specifications Engine Compatibility - Chevy Small Block Type - Wet Sump Volume - High Volume Inlet Size - 5 8 in. With Pickup Oil Pan Depth - 8.25 in. Fits For Various make And Model

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.