Zoro Homepage

22460 5.28 in. Engine Oil Filter

  • Mfr # M28-22460

  • Zoro # G016330662


product price: $47.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-22460
Zoro #
G016330662
UPC #
-
Country of Origin
China

Details

Item
Oil Filter

Description

Features Pleated Element Design Increases Filtering Area Roll Formed Threads For Precise Tight Fit Buna-N Gasket Compatible With All Racing Fuels And Lubricants Extra Thick Back Plate Provides Added Protection Against Pressure Surges Anti Drainback Valve Keeps Oil In Filter After Engine Shut Down Filter Element Provides Maximum Flow With Minimal Pressure Drop Non Porous Metal End Caps Prevent Unfiltered Oil To By-Pass. Extra Thick Housing With Tuck Seam Withstands Higher Burst Pressure Specifications Type - Canister Color - Silver Material - Steel Mesh Height - 5.25 in. Micron Rating - 27 Micron Anti-Drain Back Valve Gasket Material - Nitrile Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.