Zoro Homepage

22463 Racing Spin On Oil Filter

  • Mfr # M28-22463

  • Zoro # G616330642


product price: $53.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-22463
Zoro #
G616330642
UPC #
-
Country of Origin
China

Details

Item
Oil Filter

Description

Racing Spin On Oil Filter To maximize filter performance Moroso race oil filters have a filtration rating of 27 microns This results in a maximum pressure drop of only 2 5 psi which results in more flow less oil bypass and maximum filtration performance which is so important in severe racing conditions Made with roll formed threads for a precise tight fit and with an anti drainback valve to keep oil in the filter after engine shutdown they are perfect for any race application Specifications Oil Filter Style Canister Height (in) 3 500 in Filter Bypass Relief Valve Yes Relief Valve Open (psi) 20 psi Anti Drainback Valve Yes Smallest Particle Filtered 20 microns Country of Origin USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.