
23523 4 in. Crankshaft Pulley
Mfr # M28-23523
Zoro # G416319519
product price: $169.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-23523
Zoro #
G416319519
UPC #
-
Country of Origin
China
Description
Features Ideal For Driving Alternators And Or Vacuum Pumps At Optimum Speed Fits Any 1 in. Diameter Crank Driven Mandrel With 1 8 in. X 1 8 in. Keyway CNC Machined From Billet Aluminum With Hard-Coat Anodized Finish Groove Belt Count - 1 Diameter - 4 in. Finish - Anodized Color - Black Material - Aluminum
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.