Zoro Homepage

23901 Oil Pressure Accumulator- 1.5 Quart

  • Mfr # M28-23901

  • Zoro # G116503492


product price: $355.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-23901
Zoro #
G116503492
UPC #
84663239014
Country of Origin
China

Description

The Moroso oil accumulators store oil under pressure providing an instantaneous supply and automatically releasing it to the main galleries when oil pressure drops below a safe level. The accumulator is tapped to the pressure side of the engine’s oiling system. When the engine is running oil pressure forces reserve oil into the accumulator and compresses the air ahead. Features -Three Quarts Of Oil Under Pressure Provide Emergency Supply Instantaneously When Needed -Air Pressure Gauge Verifies That Accumulator Is Ready For Use -Cold Start Valve Releases Oil Into Cold Engine For Reduced Wear -Tapped For 1/2 in. NPT Fitting -Can Be Mounted In Any Position Using Moroso Accumulator Mount -Length - 20-1/8 in. -Diameter - 4.25 in. -Capacity - 1.5 Quart -Color - Silver -With Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.