Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23996 5 x 7 in. Oil Heater

  • Mfr # M28-23996

  • Zoro # G616321978


product price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-23996
Zoro #
G616321978
UPC #
-
Country of Origin
China

Description

The Dry sump oiling systems are the safest most dependable oiling systems available. They’re popular in all forms of racing especially where low chassis height is important for good handling. Horsepower gain is maximized because there is virtually no oil in the pan and no internal pump allowing the windage tray or screen to run the full length of the pan. Features Style - External Length - 7 in. Width - 5 in. Shell Material - Silicone Wattage (W) - 400 Watts Cord Length - 36 in. Attachment Style - Self Adhesive

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.