
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-25970
Zoro #
G116321652
UPC #
-
Country of Origin
China
Description
Features Chrome Plated Dipstick Kit Fits Moroso And Other Oil Pans With A Built-In 0.25 in. NPT Fitting 0.25 in. NPT Steel Weld-In Fitting Supplied For Pans That Do Not Already Have That Provision Existing "Full" And "Fill" Dipstick Marks Can Be Used As-Is Or New Marks Can Be Added To Indicate Desired Oil Level Tube And Universal Mounting Tab Can Be Bent Or Modified To Accommodate Engine Compartment Clearances And Mounting Location A Rubber Capping Seal Keeps The Dipstick Secure In Tube And Prevents Crankcase Gasses From Escaping Specifications Attachment - 0.25 in. NPT Overall Length - 24 in. Finish - Chrome Plated Color - Silver
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.