
25973 24 in. Oil Dipstick
Mfr # M28-25973
Zoro # G916321647
original price: $160.99
14% off
new price: $137.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-25973
Zoro #
G916321647
UPC #
-
Country of Origin
China
Description
Features Efficient Twist-Lock Design Eliminates Oil Leakage Blowing Out Of Handle And Prevents Crankcase Gasser From Escaping In Dyno Testing Engines Equipped With Our Twist-Lock Dipstick Pulled More Vacuum Than Engines Equipped With Standard Non-Locking Dipstick High Temperature Nylon Handle Dissipates Heat For Checking Oil Level On Hot Engines Flexible Stick; Zinc-Plated Bendable Outer Tube; Adjustable Clamp 0.25 in. NPT Steel Weld-In Fitting Supplied For Pans That Do Not Already Have That Provision Existing "Full" And "Fill" Dipstick Marks Can Be Used As-Is Or New Marks Can Be Added To Indicate Desired Oil Level Tube And Universal Mounting Tab Can Be Bent Or Modified To Accommodate Engine Compartment Clearances And Mounting Location Specifications Attachment - 0.25 in. NPT Locking Overall Length - 24 in. Handle Color - Black Handle Material - Nylon Tube Finish - Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.