Zoro Homepage

38400 Intake Manifold Bolt Gold Iridited

  • Mfr # M28-38400

  • Zoro # G316322237


product price: $52.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-38400
Zoro #
G316322237
UPC #
-
Country of Origin
China

Description

Features 0.375 in. Diameter 12 Point Headed Intake Manifold Bolts Simplify The Job Of Installing And Removing Many Of Today’s Aftermarket Intake Manifolds Designed With Extremely Tight Fastener Clearances Kits Are Manufactured Of Grade 8 Steel With Gold Iridite Finish And Come Complete With Close Tolerance Washers Engine Compatibility - Small Block Chevrolet 90 Degree V6 Bolt Head Style - 12 Point Thread Size - 0.375 - 16 in. Finish - Gold Iridited Material - Steel Includes Washer

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.