
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-46160
Zoro #
G016346786
UPC #
-
Country of Origin
China
Description
Features Moroso Wheel Studs Are Manufactured From High Grade SAE 8740 Steel To Withstand Shear Loads Of 190 000 PSI (Which Exceeds Grade 8 Specifications) Moroso Wheel Studs Are Designed Expressly For Use With Thick Hub Racing Wheels For Both Drag And Oval Track Racing All Moroso Press-In Type Wheel Studs Now Feature A “Quick Start Dog End” For Easier Starting Of Lug Nuts Thread Size - 7 16 - 20 in. Under Head Length - 2-7 8 in. Knurl Diameter - 0.56 in. Color - Silver Material - Steel
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.