Zoro Homepage

62510 0.18 in. Motor Mount

  • Mfr # M28-62510

  • Zoro # G116382158


original price: $125.99
9% off
new price: $113.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-62510
Zoro #
G116382158
UPC #
-
Country of Origin
China

Description

Features Moroso Solid Steel Motor Mounts Replace Stock OEM Style Rubber Mounts To Eliminate Torque Loss And Binding Linkages A Common Result Of Excessive Engine Movement These Solid Steel Mounts Eliminate The Need For Bulky Torque Straps And Chains Standard Models Are Finished With A Protective Zinc Coating Finish - Zinc Plated Color - Silver Material - Steel Thickness - 0.188 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.