
62515 0.18 in. Motor Mount
Mfr # M28-62515
Zoro # G516382147
original price: $103.99
10% off
new price: $93.59
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-62515
Zoro #
G516382147
UPC #
-
Country of Origin
China
Description
Features Moroso Solid Steel Motor Mounts Replace Stock OEM Style Rubber Mounts To Eliminate Torque Loss And Binding Linkages A Common Result Of Excessive Engine Movement These Solid Steel Mounts Eliminate The Need For Bulky Torque Straps And Chains Standard Models Are Finished With A Protective Zinc Coating Style - Solid Finish - Zinc Plated Color - Silver Material - Steel Thickness - 0.188 in.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.