63521 16 AN x 1.25 ft. Electric Water Fitting Pump Hose Adapter

  • Mfr # M28-63521

  • Zoro # G516132094


product price: $58.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M28-63521
Zoro #
G516132094
UPC #
084663635212
Country of Origin
United States

Description

16 AN x 1.25 ft. Electric Water Fitting Pump Hose Adapter As the name suggests Moroso electric water pump hose adapters are designed to adapt Moroso's electric water pumps to radiator hoses but you can use them on other pumps or other components that have the same style of NPT-threaded bosses. These aluminum adapters have an NPT fitting on one end and a smooth hose nipple on the other and they're for several popular hose sizes. Specifications - Fitting Style: Adapter - Fitting Category: AN to Hose barb - Fitting Angle: Straight - Fitting Material: Billet aluminum - Fitting Finish: Natural - Fitting Attachment 1: Male AN - Fitting Size 1: -16 AN - Fitting Attachment 2: Hose barb - Fitting Size 2: 1 1/4 in. hose barb - Swivel: No - Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.