Zoro Homepage

63543 Adapter Fitting

  • Mfr # M28-63543

  • Zoro # G515782252


product price: $62.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-63543
Zoro #
G515782252
UPC #
84663635434
Country of Origin
China

Description

Features -Aluminum Adapters Used With Moroso Electric Water Pumps To Adapt Popular Hose Sizes -End Type1 - Male Threads -End Size1 - 1 in. NPT -End Type2 - Hose Barb -End Size2 - 1-3/4 in. -Fitting Angle - Straight -Color - Silver -Material - Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.