Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63760 32 Volts Multi Purpose Switch

  • Mfr # M28-63760

  • Zoro # G915942140


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M28-63760
Zoro #
G915942140
UPC #
84663637605
Country of Origin
China

Description

Features -Provides Automatic Control Of Electric Water Pumps And Electric Water Pump Drive Kit -Eliminates Unnecessary Battery Drain By Turning On The Electric Pump Motor When Coolant Temperature Exceeds 160 Degree Fahrenheit And Turning It Off When Temperature Reaches 140 Degree Fahrenheit -Toggle Switch Has Three Settings - Automatic Manual And Off. In The Manual Position The Motor Is Constantly On -Contact Rating Of Switch Is 15 Amperes At 32 Volts -Current Rating - 15 Ampere -Voltage - 32 Volt -Number Of Switch Positions - 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.