Zoro Homepage

65360 Fuel Pressure Gauge Fitting

  • Mfr # M28-65360

  • Zoro # G316321711


product price: $45.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-65360
Zoro #
G316321711
UPC #
-
Country of Origin
China

Description

Features Allows Easy Plumbing Up To 1 8 in. NPT Fuel Pressure Gauge Lines Saves Wear And Tear On Carb Inlet Fittings By Allowing Quick And Easy Disconnecting Of Fuel Lin. Anodized Aluminum End Type1 - Hose Barb End Size1 - 3 8 in. End Type2 - Hose Barb End Size2 - 3 8 in. Type - Straight Side Port Size - 1 8 in. NPT Finish - Anodized Color - Black Material - Aluminum

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.