71350 Quarter Turn Fastener 0.5 In.

  • Mfr # M28-71350

  • Zoro # G416504489


product price:  $60.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M28-71350
Zoro #
G416504489
UPC #
-
Country of Origin
China

Description

FeaturesCadmium Plated Steel Fasteners Provide Quick Fastening Of Body Panels, Door, Tilt Front Ends, Fiberglass To Metal, Metal To Metal, Etc. Four Lengths And Three Head Styles Recommended Use - Body Panel, Door, Tilt Front End Head Type - Oval Shank Length - 1/2 in. Shank Diameter - 7/16 in. Finish - Cadmium Plated Color - Silver Material - Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.