71370 Quarter Turn Fastener 0.5 In.

  • Mfr # M28-71370

  • Zoro # G716346086


product price: $155.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M28-71370
Zoro #
G716346086
UPC #
-
Country of Origin
China

Description

Features The 7 16 in. For Heavy Duty Use Allows Panels To Be Easily Removed With Fastener Tool Allen Wrench Or A Ratchet Without Stripping Used On Steel Aluminum And Fiberglass Body And Interior Panels Where A More Evenly Distributed Load To Avoid Pull Through Is Needed Recommended Use - Interior Panel Head Type - Flat Shank Length - 1 2 in. Shank Diameter - 3 8 in. Color - Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.