
72407 Blue Max Custom Fit Sleeved Wire Set
Mfr # M28-72407
Zoro # G516319365
product price: $271.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M28-72407
Zoro #
G516319365
UPC #
-
Country of Origin
China
Description
Features Silicone Impregnated Fiberglass Sleeve Runs The Entire Wire Length Adding 8 000 Volts Of Additional Insulation High Temperature Silicone Spark Plug Boots Provide Maximum Heat Protection. Locking Corrosion Resistant Spark Plug Terminals Stainless Steel HEI Or Brass Non HEI Distributor Terminals Resist Corrosion And Transfer Maximum Energy High Dielectric Strength EPDM Distributor Boots Add Extra Insulation To Contain Spark Energy Shrink Tubing At Each End Completes The Wire To Boot Sealing Each Wire Is Individually Tested For Continuity And Resistance After Termination To Ensure Race Ready Performance Specification Diameter - 8 Millimeter. Wire Material - Copper Stainless Steel Color - Blue Number - 8 Distributor Boot Color - Black Distributor Boot Material - EPDM Distributor Terminal Ends - Male HEI Spark Plug Boot Color - Blue Spark Plug Boot Material - Silicone Spark Plug Boot Ends - 90 Degree Conductor Type - Spiral Core Fits for various make model and year
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.